Menu Search
DRILLCO #580A052

Drill Bit; Cobalt; Jobber; 135 deg. Split; Straight; Bronze; No. 52

SKU # 40076491433 Manufacturer Series: 580
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size - Letter-Number: 52
Length Overall: 1-7/8 in.
Flute Length: 7/8 in.
Type: Drill Bit
Tip Type: 135° Split Point
Classification: Jobber Length
Shank Type: Straight
Material Specification: Cobalt
Material Finish: Bronze
Package Quantity: 12