Menu Search
Search
DRILLCO #700A519

Drill Bit; Carbide; Jobber; 118 deg.; Straight; Bright; Size S

SKU # 40076491011 Manufacturer Series: 700
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size - Letter-Number: S
Length Overall: 4 in.
Flute Length: 2-1/2 in.
Type: Drill Bit
Tip Type: 118° Point
Classification: Jobber Length
Shank Type: Straight
Material Specification: Carbide
Material Finish: Bright
Package Quantity: 1