Menu Search
High Speed Drill Bits - Multi-use Drill Bit, Bronze, Size 1/4 in., 4 in.L

DRILLCO #500A116

Drill Bit, Bronze, Size 1/4 in., 4 in.L

SKU #40076492247
Manufacturer Series: 500
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: High Speed Steel
Tip Type: 135° Split Point
Size - Fractional: 1/4 in.
Size - Decimal: 0.2500"
Classification: Jobbers Length
Length Overall: 4 in.
Shank Type: Straight
Material Specification: M42 Cobalt Steel
Material Finish: Bronze
Package Quantity: 12

Drill Bit; High Speed Steel; Letter/Black Oxide; Heavy-duty Jobber; 135° Split Point; Straight Shank; Size: 1/4 in.; Flute Length: 2-7/8 in.; Length: 6-1/8 in.; Series 500

Additional Info: Heavy-duty bits made to Type J aircraft specifications. Use for drilling holes in hard materials including stainless steel, titanium, high-temperature/high-strength alloys. High red hardness of cobalt permits speeds 30% greater than HSS drills.