DRILLCO #400A106

Drill Bit, 135-deg Split Point, 2-1/4 in. OAL, Straight

SKU: 40076493466
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Drill Bit
Tip Type: 135-deg Split Point
Size - Fractional: 3/32 in.
Classification: Jobbers Length
Length Overall: 2-1/4 in.
Shank Type: Straight
Material Specification: High Speed Steel
Material Finish: Black Oxide
Package Quantity: 12
Manufacturer Series: 400
Bit; Drill; 135-deg Split Point Tip; 3/32 in.; 2-1/4 in. Overall Length; Jobbers Length; Straight Shank; Black Oxide High Speed Steel