Menu Search
High Speed Drill Bits - Multi-use Cobalt Jobber Drill, n/l, 3-1/2 in. OAL, 135-deg Split Point Tip, Bronze

DRILLCO #580A011

Cobalt Jobber Drill, n/l, 3-1/2 in. OAL, 135-deg Split Point Tip, Bronze

SKU #40076498918
Manufacturer Series: 580
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: High Speed Steel Bit
Tip Type: 135-deg Split Point
Size - Decimal: 0.1910"
Size - Letter-Number: Size 11
Classification: Jobbers Length
Length Overall: 3-1/2 in.
Shank Type: Round, Straight
Material Specification: M42 Cobalt Steel
Material Finish: Gold
Package Quantity: 12

Additional Info: Application: Heavy-duty, Made to Type J Aircraft Specifications