Menu Search
Search
DRILLCO #380C010

Bit; Stuby Drill; Bronze Cobalt; 135-deg Split Point; 2-1/4 in. Overall Length; Screw Machine Length; Straight Shank; Size 10

SKU # 40076493560 Manufacturer Series: 380C
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Stuby Drill Bit
Tip Type: 135-deg Split Point
Size - Letter-Number: 10
Classification: Screw Machine Length
Length Overall: 2-1/4 in.
Shank Type: Straight
Material Specification: Cobalt
Material Finish: Bronze
Package Quantity: 12

DRILLCO 380C010 #10 COBALT STUBY D