Menu Search
Search
DRILLCO #300C118

Bit; Stuby Drill; 9/32 in.; Bronze Cobalt; 135-deg Split Point; 2-11/16 in. Overall Length; Screw Machine Length; Straight Shank

SKU # 40076494199 Manufacturer Series: 300C
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Stuby Drill Bit
Tip Type: 135-deg Split Point
Size - Fractional: 9/32 in.
Classification: Screw Machine Length
Length Overall: 2-11/16 in.
Shank Type: Straight
Material Specification: Cobalt
Material Finish: Bronze
Package Quantity: 12

DRILLCO 300C118 9/32 COBALT STUBY