Menu Search
Search
DRILLCO #450T012

Bit; Drill; Titanium Nitrite High Speed Steel; 135-deg Split Point; 3-1/2 in. Overall Length; Jobbers Length; Straight Shank; Size 12

SKU # 40076488901 Manufacturer Series: 450T
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drill Bit
Tip Type: 135-deg Split Point
Size - Letter-Number: 12
Classification: Jobber Length
Length Overall: 3-1/2 in.
Shank Type: Straight
Material Specification: High Speed Steel
Material Finish: Titanium Nitrite
Package Quantity: 12

DRILLCO 450T012 12 HD JOBBER LENGTH