Menu Search
Search
DRILLCO #710A045

Bit; Drill; Bright Solid Carbide; 140-deg Split Point; 1-3/4 in. Overall Length; Straight Shank; Size 45

SKU # 40076490802 Manufacturer Series: 710
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drill Bit
Tip Type: 140-deg Split Point
Size - Letter-Number: 45
Length Overall: 1-3/4 in.
Shank Type: Straight
Material Specification: Solid Carbide
Material Finish: Bright
Package Quantity: 1

DRILLCO 710A045 #45 STRAIGHT FLUTE