Menu Search
Search
DRILLCO #1312AR139

Bit; Drill; 39/64 in.; Black Oxide High Speed Steel; 118-deg Point; 12 in. Overall Length; Extra Length; Reduced, 1/2 in. Shank

SKU # 40076497934 Manufacturer Series: 1312R
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drill Bit
Tip Type: 118-deg Point
Size - Fractional: 39/64 in.
Classification: Extra Length
Length Overall: 12 in.
Shank Type: Reduced, 1/2 in.
Material Specification: High Speed Steel
Material Finish: Black Oxide
Package Quantity: 1

DRILLCO 1312AR139 39/64 EXTRA LENGT