Menu Search
Search
DRILLCO #1308A112

Bit; Drill; 3/16 in.; Black Oxide High Speed Steel; 118-deg Point; 8 in. Overall Length; Extra Length; Straight Shank

SKU # 40076497998 Manufacturer Series: 1308
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drill Bit
Tip Type: 118-deg Point
Size - Fractional: 3/16 in.
Classification: Extra Length
Length Overall: 8 in.
Shank Type: Straight
Material Specification: High Speed Steel
Material Finish: Black Oxide
Package Quantity: 1

DRILLCO 1308A112 3/16 EXTRA LENGTH