Menu Search
DRILLCO #1000N150

Bit; Drill; 25/32 in.; Black and Gold High Speed Steel; 118-deg Split Point; 6 in. Overall Length; Silver and Deming (S and D); Flatted, Reduced, 1/2 in. Shank

SKU # 40076498354 Manufacturer Series: 1000N
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drill Bit
Tip Type: 118-deg Split Point
Size - Fractional: 25/32 in.
Classification: Silver and Deming (S and D)
Length Overall: 6 in.
Shank Type: Flatted, Reduced, 1/2 in.
Material Specification: High Speed Steel
Material Finish: Black and Gold
Package Quantity: 1

DRILLCO 1000N150 25/32 S&D DRILL 1/