Menu Search
Search
DRILLCO #710A130

Bit; Drill; 15/32 in.; Bright Solid Carbide; 140-deg Split Point; 3-5/8 in. Overall Length; Straight Shank

SKU # 40076490757 Manufacturer Series: 710
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drill Bit
Tip Type: 140-deg Split Point
Size - Fractional: 15/32 in.
Length Overall: 3-5/8 in.
Shank Type: Straight
Material Specification: Solid Carbide
Material Finish: Bright
Package Quantity: 1

DRILLCO 710A130 15/32 STRAIGHT FLU