Menu Search
Search
DRILLCO #1318A164

Bit; Drill; 1 in.; Black Oxide High Speed Steel; 118-deg Point; 18 in. Overall Length; Extra Length; Straight Shank

SKU # 40076497838 Manufacturer Series: 1318
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drill Bit
Tip Type: 118-deg Point
Size - Fractional: 1 in.
Classification: Extra Length
Length Overall: 18 in.
Shank Type: Straight
Material Specification: High Speed Steel
Material Finish: Black Oxide
Package Quantity: 1

DRILLCO 1318A164 1 EXTRA LENGTH DR