Menu Search
Search
DRILLCO #1200C131

Bit; Aircraft Extension Drill; 31/64 in.; Bronze Cobalt; 135-deg Split Point; 12 in. Overall Length; Jobbers Length; Straight Shank

SKU # 40076498083 Manufacturer Series: 1200C
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Aircraft Extension Drill Bit
Tip Type: 135-deg Split Point
Size - Fractional: 31/64 in.
Classification: Jobber Length
Length Overall: 12 in.
Shank Type: Straight
Material Specification: Cobalt
Material Finish: Bronze
Package Quantity: 3

DRILLCO 1200C131 31/64 COBALT AIRCR