Menu Search
Search
DRILLCO #1100A130

Bit; Aircraft Extension Drill; 15/32 in.; Black Oxide High Speed Steel; 135-deg Split Point; 6 in. Overall Length; Jobbers Length; Straight Shank

SKU # 40076498233 Manufacturer Series: 1100
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Aircraft Extension Drill Bit
Tip Type: 135-deg Split Point
Size - Fractional: 15/32 in.
Classification: Jobber Length
Length Overall: 6 in.
Shank Type: Straight
Material Specification: High Speed Steel
Material Finish: Black Oxide
Package Quantity: 6

DRILLCO 1100A130 15/32 6 AIRCRAFT