Menu Search
Search
DOTTIE #HS24C

Drill Bit, High Speed; Steel; 135-deg. Split Point; 3/8 in.; Carded

SKU # 78100282144
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Package Quantity: 1 Pack, Carded
Size - fractional: 3/8 in.
Length Overall: 5 in.
Shank Type: 3-Flatted
Type: High Speed Steel Bit
Tip Type: 135° Split Point
Material Specification: High Speed Steel
Material Finish: Black and Gold