Menu Search
High Speed Drill Bits - Multi-use Drill Bit, 21/64 in., High Speed Steel, Black/Gold Oxide
DOTTIE #HS21C

Drill Bit, 21/64 in., High Speed Steel, Black/Gold Oxide

SKU # 78100282141
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Drill Bit
Tip Type: 135-deg Split Point
Size - Fractional: 21/64 in.
Size - Decimal: 0.3281 in.
Classification: Jobber Length
Length Overall: 4-5/8 in.
Shank Type: 3/16 in. Flatted 3-Sides
Material Specification: High Speed Steel
Package Quantity: 6

DOTTIE HS21C 21/64 HSS DRILL 1PK/CD