Menu Search
High Speed Drill Bits - Multi-use Drill Bit, 135-deg Split Point, 0.1563 in., 3-1/8 in. OAL, High Speed Steel, 5/32 in.

DOTTIE #HS10C

Drill Bit, 135-deg Split Point, 0.1563 in., 3-1/8 in. OAL, High Speed Steel, 5/32 in.

SKU #78100282255
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Drill Bit
Tip Type: 135-deg Split Point
Size - Fractional: 5/32 in.
Size - Decimal: 0.1563 in.
Length Overall: 3-1/8 in.
Material Specification: High Speed Steel
Package Quantity: Carded 3 Pack

High Speed Drill Bits - Multi-use: Type - Drill Bit; Tip Type - 135-deg Split Point; Size - Fractional - 5/32 in.; Size - Decimal - 0.1563 in.; Length Overall - 3-1/8 in.; Material Specification - High Speed Steel; Package Quantity - Carded 3 Pack