Menu Search
High Speed Drill Bits - Multi-use Drill Bit, 13/64 in., High Speed Steel, Black/Gold Oxide

DOTTIE #HS13C

Drill Bit, 13/64 in., High Speed Steel, Black/Gold Oxide

SKU #78100282133
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Drill Bit
Tip Type: 135-deg Split Point
Size - Fractional: 13/64 in.
Size - Decimal: 0.2031 in.
Classification: Jobber Length
Length Overall: 3-5/8 in.
Shank Type: 3/16 in. Flatted 3-Sides
Material Specification: High Speed Steel
Package Quantity: 6

DOTTIE HS13C 13/64 HSS DRILL 2PK/CD