CULLY ENTERPRISES #33320

Heavy Duty Drill Bit, 5/16 in., 135-deg Split Point, Flatted 3-Sides Shank

SKU: 08593733320
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: High Speed Steel Bit
Tip Type: 135-deg Split Point
Size - Fractional: 5/16"
Size - Decimal: 0.3125"
Classification: Jobbers Length
Shank Type: Flatted 3-Sides
Material Specification: M7 Grade Steel
Material Finish: Black & Bronze
Package Quantity: 6
Manufacturer Series: Trinado
Description
High Speed Drill Bits - Multi-use: Type - High Speed Steel Bit; Tip Type - 135-deg Split Point; Size - Fractional - 5/16"; Size - Decimal - 0.3125"; Classification - Jobbers Length; Shank Type - Flatted 3-Sides; Material Specification - M7 Grade Steel; Material Finish - Black & Bronze; Package Quantity - 6; Additional Information - Application: Heavy-duty, Stainless and High Carbon Steels; Manufacturer Series - Trinado
Additional Info: Application: Heavy-duty, Stainless and High Carbon Steels