Menu Search
Search
CHICAGO LATROBE #45632

Drill Bit, 1/2 in., Black Oxide, 135-deg Split Point

SKU # 66235545632
Type: Drill Bit
Tip Type: 135-deg Split Point
Size - Fractional: 1/2 in.
Classification: Jobber Length
Length Overall: 6 in.
Shank Type: Straight
Material Specification: High Speed Steel
Material Finish: Black Oxide
Package Quantity: 6

CL 45632 BIT 150 A-SP 1/2