Menu Search
Search
BOSCH #BL6030

Twist Drill Bit, Black Oxide, 135-deg Split Point, Size 30

SKU # 00034633123
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Double End Twist Drill Bit
Tip Type: 135-deg Split Point
Size - Wire: 30
Length Overall: 2-1/8 in.
Shank Type: 0.1285 in.
Material Finish: Black Oxide
Package Quantity: 12