Menu Search
Search
BOSCH #TI4155IM

Twist Drill Bit, 7/16 in., High Speed Steel, Titanium Coated

SKU # 00034647579
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Twist Drill Bit
Tip Type: 135-deg Split Point
Size - Fractional: 7/16 in.
Classification: Jobber Length
Length Overall: 5-1/2 in.
Shank Type: 1/4 in. Hex
Material Specification: High Speed Steel
Material Finish: Titanium Coated
Package Quantity: 6