Menu Search
Search
BOSCH #TI2146

Twist Drill Bit, 19/64 in., Titanium Coated, 4-3/8 in. OAL

SKU # 00034633297
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Twist Drill Bit
Tip Type: 135-deg Split Point
Size - Fractional: 19/64 in.
Classification: Jobber Length
Length Overall: 4-3/8 in.
Shank Type: 19/64 in. Flatted 3-Sides
Material Finish: Titanium Coated
Package Quantity: 1