The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
BOSCH #TI2157

Twist Drill Bit, 15/32 in., Titanium Coated, 5-3/4 in. OAL

SKU # 00034633305
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Twist Drill Bit
Tip Type: 135-deg Split Point
Size - Fractional: 15/32 in.
Classification: Jobber Length
Length Overall: 5-3/4 in.
Shank Type: 3/8 in. Flatted 3-Sides
Material Finish: Titanium Coated
Package Quantity: 1