Menu Search
Search
BOSCH #BL4011

Bit; Drill; Twist; Black Oxide High Speed Steel; 135-deg Split Point; 3-1/2 in. Overall Length; Jobbers Length; 0.191 in. Shank; Size 11

SKU # 00034632904
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Twist Drill Bit
Tip Type: 135-deg Split Point
Size - Letter-Number: 11
Classification: Jobber Length
Length Overall: 3-1/2 in.
Shank Type: 0.191 in.
Material Specification: High Speed Steel
Material Finish: Black Oxide
Package Quantity: 12

The Bosch line of metal drill bits offers a solution for every professional application. Each bit is manufactured to exacting specifications and features a split point that starts on contact with no walking or skating, eliminating the need for a center punch. Bosch black oxide bits offer superior durability, speed and selection to support.