Menu Search
Search
BOSCH #CO2153

Bit; Drill; Twist; 13/32 in. Cobalt; 135-deg Split Point; 5-1/4 in. Overall Length; Jobbers Length; Flatted 3-Sides, 13/32 in. Shank

SKU # 00034633365
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Twist Drill Bit
Tip Type: 135-deg Split Point
Size - Fractional: 13/32 in.
Classification: Jobber Length
Length Overall: 5-1/4 in.
Shank Type: Flatted 3-Sides, 13/32 in.
Material Specification: Cobalt
Package Quantity: 1

Bosch cobalt drill bits are specially designed for drilling in hard steel. Thick web helix delivers fast material removal combined with increased durability for maximum efficiency and performance. Each bit is manufactured to exacting specifications and features a split point that starts on contact with no walking or skating, eliminating the need for a center punch.