Menu Search
Search
BOSCH #BL2634

Bit; Aircraft Drill; 7/64 in.; Black Oxide High Speed Steel; 118-deg Split Point; 6 in. Overall Length; Extra Length; Round, 7/64 in. Shank

SKU # 00034633157
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Aircraft Twist Drill Bit
Tip Type: 118-deg Split Point
Size - Fractional: 7/64 in.
Classification: Extra Length
Length Overall: 6 in.
Shank Type: Round, 7/64 in.
Material Specification: High Speed Steel
Material Finish: Black Oxide
Package Quantity: 1

The Bosch line of metal drill bits offers a solution for every professional application. Each bit is manufactured to exacting specifications and features a split point that starts on contact with no walking or skating, eliminating the need for a center punch. Bosch black oxide bits offer superior durability, speed and selection to support.