Menu Search
Search
BLACK & DECKER #DW1114

Twist Drill Bit, 7/32 in., High Speed Steel, Black Oxide

SKU # 88591124862
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Twist Drill Bit
Tip Type: 135-deg Split Point
Size - Fractional: 7/32 in.
Length Overall: 3-3/4 in.
Shank Type: 7/32 in. Round
Material Specification: High Speed Steel
Material Finish: Black Oxide
Package Quantity: 2