Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
BLACK & DECKER #DW1115

Twist Drill Bit, 15/64 in., High Speed Steel, Black Oxide

SKU # 88591124863
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Twist Drill Bit
Tip Type: 135-deg Split Point
Size - Fractional: 15/64 in.
Length Overall: 3.88 in.
Shank Type: 7/32 in. Round
Material Specification: High Speed Steel
Material Finish: Black Oxide
Package Quantity: 2