Menu Search
Search
BLACK & DECKER #DW1915B

Twist Drill Bit, 15/64 in., High Speed Steel, 3.88 in. OAL

SKU # 02887730255 Manufacturer Series: Pilot Point
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Twist Drill Bit
Tip Type: 135-deg Split Point
Size - Fractional: 15/64 in.
Classification: Jobber Length
Length Overall: 3.88 in.
Shank Type: Round, Straight
Material Specification: High Speed Steel
Material Finish: Gold Ferrous Oxide
Package Quantity: 12