You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
AMERICAN TOOL COMPANIES #3019032B

Jobber Length Drill Bit, 1/2 in., 135-deg Split Point, 6 in. OAL, Black and Gold

SKU # 02472102085 Manufacturer Series: 30190
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: High Speed Steel Bit
Tip Type: 135-deg Split Point
Size - Fractional: 1/2 in.
Classification: Jobber Length
Length Overall: 6 in.
Shank Type: Flatted 3-Sides, 3/16 in.
Material Finish: Black and Gold

Additional Info: Flute Length: 4-1/2 in.