Menu Search
High Speed Drill Bits - Multi-use High Speed Steel Bit 0.8125" 118-deg Point Tip
AMERICAN TOOL COMPANIES #91152

High Speed Steel Bit 0.8125" 118-deg Point Tip

SKU # 02472191152
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: High Speed Steel Bit
Tip Type: 118-deg Point
Size - Fractional: 13/16"
Size - Decimal: 0.8125"
Classification: Silver & Deming (S&D)
Length Overall: 6 in.
Shank Type: Flatted 3-Sides, 1/2 in.
Material Specification: M7 Grade Steel

High Speed Drill Bits - Multi-use: Type - High Speed Steel Bit; Tip Type - 118-deg Point; Size - Fractional - 13/16"; Size - Decimal - 0.8125"; Classification - Silver & Deming (S&D); Length Overall - 6"; Shank Type - Flatted 3-Sides, 1/2"; Material Specification - M7 Grade Steel; Additional Information - Application: Heavy-duty Metal Drilling, Wood, Plastic

Additional Info: Application: Heavy-duty Metal Drilling, Wood, Plastic