AMERICAN TOOL COMPANIES #73425

High Speed Steel Bit 0.4219" Turbo Point Tip

SKU: 02472173425
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: High Speed Steel Bit
Tip Type: Turbo Point
Size - Fractional: 27/64"
Size - Decimal: 0.4219"
Classification: Jobbers Length
Length Overall: 5-1/8 in.
Shank Type: Flatted 3-Sides, 3/8 in.
Material Specification: M2 Grade Steel
Material Finish: Black & Gold
Description
High Speed Drill Bits - Multi-use: Type - High Speed Steel Bit; Tip Type - Turbo Point; Size - Fractional - 27/64"; Size - Decimal - 0.4219"; Classification - Jobbers Length; Length Overall - 5-1/8"; Shank Type - Flatted 3-Sides, 3/8"; Material Specification - M2 Grade Steel; Material Finish - Black & Gold; Additional Information - Application: Wood, Sheet Metal, Mild Steel
Additional Info: Application: Wood, Sheet Metal, Mild Steel