Menu Search
AMERICAN TOOL COMPANIES #91136

Drill Bit, 9/16 in., 118-deg Point, 6 in. OAL, M7 Grade Steel, Silver and Deming

SKU # 02472191136 Manufacturer Series: 911
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: High Speed Steel Bit
Tip Type: 118-deg Point
Size - Fractional: 9/16 in.
Size - Decimal: 0.5625 in.
Classification: Silver and Deming (S and D)
Length Overall: 6 in.
Shank Type: Reduced, 1/2 in.
Material Specification: M7 Grade Steel

High Speed Drill Bits - Multi-use: Type - High Speed Steel Bit; Tip Type - 118-deg Point; Size - Fractional - 9/16 in.; Size - Decimal - 0.5625 in.; Classification - Silver and Deming (S and D); Length Overall - 6 in.; Shank Type - Reduced, 1/2 in.; Material Specification - M7 Grade Steel; Additional Information - Flute Length: 3 in.; Manufacturer Series - 911

Additional Info: Flute Length: 3 in.