You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
AMERICAN TOOL COMPANIES #3019013B

Drill Bit, 135-deg Split Point, 0.2031 in., 3-5/8 in. OAL, High Speed Steel, Black and Gold

SKU # 02472102066
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: High Speed Steel Bit
Tip Type: 135-deg Split Point
Size - Fractional: 13/64 in.
Classification: Jobber Length
Length Overall: 3-5/8 in.
Shank Type: Flatted 3-Sides
Material Finish: Black & Gold

High Speed Drill Bits - Multi-use: Type - High Speed Steel Bit; Tip Type - 135-deg Split Point; Size - Fractional - 13/64"; Size - Decimal - 0.2031"; Classification - Jobbers Length; Length Overall - 3-5/8"; Shank Type - Flatted 3-Sides; Material Finish - Black & Gold; Additional Information - Application: Sheet Metal, Mild Steel, High Alloy Steel

Additional Info: Application: Sheet Metal, Mild Steel, High Alloy Steel