AMERICAN TOOL COMPANIES #3019009B

Drill Bit, 135-deg Split Point, 0.1406 in., 2-7/8 in. OAL, High Speed Steel, Black and Gold

SKU: 02472102062
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: High Speed Steel Bit
Tip Type: 135-deg Split Point
Size - Fractional: 9/64"
Size - Decimal: 0.1406"
Classification: Jobbers Length
Length Overall: 2-7/8 in.
Shank Type: Round, Straight
Material Finish: Black & Gold
Description
High Speed Drill Bits - Multi-use: Type - High Speed Steel Bit; Tip Type - 135-deg Split Point; Size - Fractional - 9/64"; Size - Decimal - 0.1406"; Classification - Jobbers Length; Length Overall - 2-7/8"; Shank Type - Round, Straight; Material Finish - Black & Gold; Additional Information - Application: Sheet Metal, Mild Steel, High Alloy Steel
Additional Info: Application: Sheet Metal, Mild Steel, High Alloy Steel