Menu Search
High Speed Drill Bit Kits and Storage Cases High-Speed, 118 Degree Point Steel

SNAP-ON TOOLS #DBTB129

THUNDERBIT High-Speed, 118 Degree Point Steel

SKU #78582898875
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Drill Bit Type: High-Speed, 118 Degree Point
Bits - Total: 29
Bits - Fractional: (29) 1/16 to 1/2 in.
Material Finish: Steel
Container: Metal Index Case

High Speed Drill Bit Kits and Storage Cases: Drill Bit Type - High-Speed, 118 Degree Point; Bits - Total - 29; Bits - Fractional - (29) 1/16" to 1/2"; Material Finish - Steel; Container - Metal Index Case; Manufacturer Series - THUNDERBIT