NORSEMAN DRILL & TOOL #44150

Drill Bit Set, 29 Total, Gold and Black Oxide

SKU: 40083698926
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Drill Bit Type: Drill Bit Set, 135 Degree Split Point
Bits - Total: 29
Bits - Fractional: (29) 1/16 to 1/2 in.
Material Finish: Gold and Black Oxide
Manufacturer Series: 190-AG
Description
Drill Bit Set; 135 Degree Split Point; (29) 1/16 to 1/2 in. Bits; Gold and Black Oxide