Menu Search
High Speed Drill Bit Kits and Storage Cases Drill Bit Set, (29) 1/16 in. to 1/2 in. Bits, Ultra-Dex Case

NORSEMAN DRILL & TOOL #44170

Drill Bit Set, (29) 1/16 in. to 1/2 in. Bits, Ultra-Dex Case

SKU #40083698925
Manufacturer Series: 190-AG
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Drill Bit Type: High-Speed, 135 Degree Split Point
Bits - Total: 29
Bits - Fractional: (29) 1/16 to 1/2 in.
Material Finish: Gold and Black Oxide Coated High Speed Steel
Container: Ultra-Dex Case

ND&T 44170 BIT 29 PIECE 1/16X1/2IN