Menu Search
Search
DRILLCO #200A0115

Jobber Drill Bit Set; 118 Degree Point; 115 Total Bits; Black Oxide High Speed Steel; (29) 1/16 to 1/2 in. by 64ths Fractional, (60) No. 1 to 60 Wire Gauge, (26) Lettered A to Z Bits

SKU # 40076496688 Manufacturer Series: 200
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Drill Bit Type: Drill Bit Set, 118 Degree Point
Bits - Total: 115
Bits - Fractional: (29) 1/16 to 1/2 in. By 64ths
Bits - Wire Gauge: (60) No. 1 to 60
Bits - Other: (26) Lettered A to Z
Material Finish: Black Oxide High Speed Steel

DRILLCO 200A0115 115PC DRILL SET 1/