Menu Search
High Speed Drill Bit Kits and Storage Cases Jobber Length Drill Bit, 13 Total, Steel

CULLY ENTERPRISES #45432

Jobber Length Drill Bit, 13 Total, Steel

SKU #08593745432
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Drill Bit Type: High-Speed Twist Type
Bits - Total: 13
Bits - Fractional: (13) 1/16 to 1/4 in.
Material Finish: Steel

High Speed Drill Bit Kits and Storage Cases: Drill Bit Type - High-Speed Twist Type; Bits - Total - 13; Bits - Fractional - (13) 1/16" to 1/4"; Material Finish - Steel