AMERICAN TOOL COMPANIES #3018002

Drill Bit Set, 29 Total, Cobalt, Metal Index Case

SKU: 02472106513
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Drill Bit Type: Drill Bit Set, 135 Degree Split Point
Bits - Total: 29
Bits - Fractional: (29) 1/16 to 1/2 in.
Material Finish: Cobalt
Container: Metal Index Case
Description
Bits in the 29-piece cobalt M35 a hard, heat and wear-resistant metal. It an ideal material for drilling very hard and abrasive metals such as stainless or high-alloy steel and cast iron. Each bit in the Irwin cobalt drill bit set has a 135-degree split point that starts quickly and won't walk across work surfaces. Bits larger than 3/8 of an inch have a reduced shank so you can use them with 3/8 in. drill chucks. 29-piece drill bit set includes a metal case with a rubberized shell, removable bit cartridges and a tap and die selection chart.