Menu Search
High Pair Count UTP Data Cables UTP Horizontal Cable 6 Pair Black

SUPERIOR ESSEX #04-061-85

UTP Horizontal Cable 6 Pair Black

SKU #47005200957
Manufacturer Series: BDW A
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cable Type: UTP Horizontal
Jacket Material: Polyethylene
Conductor Count: 6 Pair
Conductor Size - AWG: 22
Color: Black
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel

High Pair Count UTP Cable: Cable Type - UTP Horizontal; Jacket Material - Polyethylene; Conductor Count - 6 Pair; Conductor Size - AWG - 22; Color - Black; Length - Metric - 305m; Length - Imperial - 1000 ft; Packaging - Reel; Manufacturer Series - BDW A