UTP Backbone Cable 6 Pair Gray

SKU: 47005204063
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cable Type: UTP Backbone
Category: 3
Jacket Rating: CMP
Jacket Material: FR PVC
Conductor Count: 6 Pair
Conductor Size - AWG: 24
Color: Gray
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: POP Box
High Pair Count UTP Data Cables: Cable Type - UTP Backbone; Category - 3; Jacket Rating - CMP; Jacket Material - FRPVC, LSPVC; Conductor Count - 6 Pair; Conductor Size - AWG - 24; Color - Gray; Length - Metric - 305m; Length - Imperial - 1000 ft; Packaging - POP Box; Additional Information - Construction: Thermoplastic Insulation
Additional Info: Construction: Thermoplastic Insulation