SUPERIOR ESSEX #18-599-33

UTP Backbone Cable 50 Pair Gray

SKU: 47005204441
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cable Type: UTP Backbone
Category: 3
Jacket Rating: CMR
Jacket Material: FR PVC
Conductor Count: 50 Pair
Conductor Size - AWG: 24
Color: Gray
Description
High Pair Count UTP Data Cables: Cable Type - UTP Backbone; Category - 3; Jacket Rating - CMR; Jacket Material - FRPVC; Conductor Count - 50 Pair; Conductor Size - AWG - 24; Color - Gray; Additional Information - Construction: Thermoplastic Insulation
Additional Info: Construction: Thermoplastic Insulation