SUPERIOR ESSEX
#18-B99-33
UTP Backbone Cable 300 Pair Gray
Loading price and availability...
RoHS
Compliant
Quantity Pricing:
Specifications
Cable Type:
UTP Backbone
Category:
3
Jacket Rating:
CMR
Jacket Material:
FR PVC
Conductor Count:
300 pair
Conductor Size - AWG:
24
Color:
Gray
Description
High Pair Count UTP Data Cables: Cable Type - UTP Backbone; Category - 3; Jacket Rating - CMR; Jacket Material - FRPVC; Conductor Count - 300 Pair; Conductor Size - AWG - 24; Color - Gray; Additional Information - Construction: Thermoplastic Insulation
Additional Info:
Construction: Thermoplastic Insulation