UTP Backbone Cable 25 Pair White

SKU: 47005204404
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cable Type: UTP Backbone
Category: 3
Jacket Rating: CMP
Jacket Material: FR PVC
Conductor Count: 25 Pair
Conductor Size - AWG: 24
Color: White
High Pair Count UTP Data Cables: Cable Type - UTP Backbone; Category - 3; Jacket Rating - CMP; Jacket Material - FRPVC, LSPVC; Conductor Count - 25 Pair; Conductor Size - AWG - 24; Color - White; Additional Information - Construction: Thermoplastic Insulation
Additional Info: Construction: Thermoplastic Insulation