Menu Search

SUPERIOR ESSEX #18-499-36

UTP Backbone Cable 25 Pair Gray

SKU: 47005204403
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cable Type: UTP Backbone
Category: 3
Jacket Rating: CMP
Jacket Material: PVC
Conductor Count: 25 Pair
Conductor Size - AWG: 24
Color: Gray
Description
High Pair Count UTP Cable: Cable Type - UTP Backbone; Category - 3; Jacket Rating - CMP; Jacket Material - PVC; Conductor Count - 25 Pair; Conductor Size - AWG - 24; Color - Gray